Motion
01412626
6' Long, 3/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11714988
MFR #01412626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 304 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11714988
MFR #01412626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01412626 01412626 3/4 X .049(6-7FT NGTH)

Specifications

  • Tube Inner Diameter
    0.6520 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.6520 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought