Motion
01412709
6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11714996
MFR #01412709
Price$315.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1-1/2" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11714996
MFR #01412709

Mfr description
01412709 01412709 1-1/2 X .065(6-7FT) SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.18/each

Specifications

Dimensions

  • Inside Diameter
    1.3700 in
  • Length
    6 ft
  • Outside Diameter
    1-1/2 in
  • Tube Inner Diameter
    1.3700 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)