Motion
01412881
6' Long, 3/8" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714998
MFR #01412881
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/8" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11714998
MFR #01412881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.25/each

Specifications

Dimensions

  • Inside Diameter
    0.3050 in
  • Length
    6 ft
  • Outside Diameter
    3/8 in
  • Tube Inner Diameter
    0.3050 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless

Overview

Mfr description
01412881 01412881 3/8 X .035(6-7FT LGTH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought