1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01412949
6' Long, 3/8" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #
11715004
MFR #
01412949
Price
$47.03
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 01412949
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01412949
6' Long, 3/8" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #
11715004
MFR #
01412949
Mfr description
01412949 01412949 3/8 X .049(6-7FT LGTH)
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$47
.03
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.2770 in
Length
6 ft
Outside Diameter
3/8 in
Tube Inner Diameter
0.2770 in
Wall Thickness
0.0490 in
Details
Material
Stainless Steel
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items