Motion
01412980
6' Long, 1" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11715008
MFR #01412980
List Price$186.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1" OD, 316 Stainless Steel Tube 0.049" Wall Thickness
MI ITEM #11715008
MFR #01412980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.13/each for your price

Overview

Mfr description
01412980 01412980 1 X .049(6-7 FT LGTH)

Specifications

  • Tube Inner Diameter
    0.9020 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0490 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.9020 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text