Motion
01413012
6' Long, 5/8" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11715011
MFR #01413012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 5/8" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11715011
MFR #01413012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01413012 01413012 5/8 X .065(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.5000 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    5/8 in
  • Inside Diameter
    0.5000 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought