Motion
01413046
6' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11715014
MFR #01413046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1-1/2" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11715014
MFR #01413046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01413046 01413046 1-1/2 X .065(6-7 FT )

Specifications

  • Tube Inner Diameter
    1.3700 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.3700 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text