Motion
01413061
6' Long, 1-1/2" OD, 304 Stainless Steel Seamless Tube 0.065" Wall Thickness
MI ITEM #11715015
MFR #01413061
List Price$210.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1-1/2" OD, 304 Stainless Steel Seamless Tube 0.065" Wall Thickness
MI ITEM #11715015
MFR #01413061

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$210.00/each for your price

Overview

Mfr description
01413061 01413061 1-1/2 X .065(6-7 FT )

Specifications

  • Tube Inner Diameter
    1.3700 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    1-1/2 in
  • Inside Diameter
    1.3700 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text