Motion
01413962
6' Long, 1/4" OD, 4130 Alloy Steel Tube 0.049" Wall Thickness
Mi Item #11715023
MFR #01413962
Price$96.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/4" OD, 4130 Alloy Steel Tube 0.049" Wall Thickness
Mi Item #11715023
MFR #01413962

Mfr description
01413962 01413962 1/4 X .049(6-7FT LGTH)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.70/each

Specifications

Dimensions

  • Inside Diameter
    0.1520 in
  • Length
    6 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.1520 in
  • Wall Thickness
    0.0490 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)