1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01414028
6' Long, 1" OD, 4130 Alloy Steel Tube 0.049" Wall Thickness
MI ITEM #
11715029
MFR #
01414028
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Value Collection 01414028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01414028
6' Long, 1" OD, 4130 Alloy Steel Tube 0.049" Wall Thickness
MI ITEM #
11715029
MFR #
01414028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
0.9020 in
Length
6 ft
Outside Diameter
1 in
Tube Inner Diameter
0.9020 in
Wall Thickness
0.0490 in
Details
Material
Alloy Steel
Type
Seamless
Overview
Mfr description
01414028 01414028 1 X .049(6-7 FT LGTH)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought