Motion
01414077
6' Long, 5/8" OD, 4130 Alloy Steel Tube 0.058" Wall Thickness
MI ITEM #11715033
MFR #01414077
List Price$68.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 5/8" OD, 4130 Alloy Steel Tube 0.058" Wall Thickness
MI ITEM #11715033
MFR #01414077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.03/each for your price

Overview

Mfr description
01414077 01414077 5/8 X .058(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.5090 in
  • Length
    6 ft
  • Material
    Alloy Steel
  • Wall Thickness
    0.0580 in
  • Outside Diameter
    5/8 in
  • Inside Diameter
    0.5090 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text