Motion
01414085
6' Long, 3/4" OD, 4130 Alloy Steel Tube 0.058" Wall Thickness
Mi Item #11715034
MFR #01414085
Price$72.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 4130 Alloy Steel Tube 0.058" Wall Thickness
Mi Item #11715034
MFR #01414085

Mfr description
01414085 01414085 3/4 X .058(6-7FT LGTH)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.38/each

Specifications

Dimensions

  • Inside Diameter
    0.6340 in
  • Length
    6 ft
  • Outside Diameter
    3/4 in
  • Tube Inner Diameter
    0.6340 in
  • Wall Thickness
    0.0580 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)