Motion
01414119
6' Long, 5/16" OD, 4130 Alloy Steel Tube 0.065" Wall Thickness
MI ITEM #11715036
MFR #01414119
List Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 5/16" OD, 4130 Alloy Steel Tube 0.065" Wall Thickness
MI ITEM #11715036
MFR #01414119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.90/each for your price

Overview

Mfr description
01414119 01414119 5/16 X .065(6-7FT ) CA

Specifications

  • Tube Inner Diameter
    0.1830 in
  • Length
    6 ft
  • Material
    Alloy Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    5/16 in
  • Inside Diameter
    0.1830 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought