Motion
01414127
6' Long, 3/8" OD, 4130 Alloy Steel Tube 0.065" Wall Thickness
MI ITEM #11715037
MFR #01414127
Price$96.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/8" OD, 4130 Alloy Steel Tube 0.065" Wall Thickness
MI ITEM #11715037
MFR #01414127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.80/each

Specifications

Dimensions

  • Inside Diameter
    0.2450 in
  • Length
    6 ft
  • Outside Diameter
    3/8 in
  • Tube Inner Diameter
    0.2450 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless

Overview

Mfr description
01414127 01414127 3/8 X .065(6-7FT LGTH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought