Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 4130 Alloy Steel Tube 0.065" Wall Thickness
MI ITEM #11715040
MFR #01414150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01414150 01414150 3/4 X .065(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.6250 in
  • Length
    6 ft
  • Material
    Alloy Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.6250 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text