Motion
01414226
6' Long, 1" OD, 4130 Alloy Steel Tube 0.083" Wall Thickness
Mi Item #11715046
MFR #01414226
Price$106.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1" OD, 4130 Alloy Steel Tube 0.083" Wall Thickness
Mi Item #11715046
MFR #01414226

Mfr description
01414226 01414226 1 X .083(6-7FT LGTH) C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.25/each

Specifications

Dimensions

  • Inside Diameter
    0.8340 in
  • Length
    6 ft
  • Outside Diameter
    1 in
  • Tube Inner Diameter
    0.8340 in
  • Wall Thickness
    0.0830 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)