Motion
01414549
6' Long, 1/4" OD, 1010 Alloy Steel Tube 0.035" Wall Thickness
Mi Item #11715069
MFR #01414549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/4" OD, 1010 Alloy Steel Tube 0.035" Wall Thickness
Mi Item #11715069
MFR #01414549

Mfr description
01414549 01414549 1/4 X .035(6-7FT LGTH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.1800 in
  • Length
    6 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.1800 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)