Motion
01414556
6' Long, 3/8" OD, 1010 Alloy Steel Tube 0.035" Wall Thickness
MI ITEM #11715070
MFR #01414556
List Price$38.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/8" OD, 1010 Alloy Steel Tube 0.035" Wall Thickness
MI ITEM #11715070
MFR #01414556

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.45/each for your price

Overview

Mfr description
01414556 01414556 3/8 X .035(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.3050 in
  • Length
    6 ft
  • Material
    Alloy Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    3/8 in
  • Inside Diameter
    0.3050 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text