Motion
01414606
6' Long, 1/2" OD, 1010 Alloy Steel Tube 0.049" Wall Thickness
MI ITEM #11715075
MFR #01414606
Price$49.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/2" OD, 1010 Alloy Steel Tube 0.049" Wall Thickness
MI ITEM #11715075
MFR #01414606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.80/each

Specifications

Dimensions

  • Inside Diameter
    0.4020 in
  • Length
    6 ft
  • Outside Diameter
    1/2 in
  • Tube Inner Diameter
    0.4020 in
  • Wall Thickness
    0.0490 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless

Overview

Mfr description
01414606 01414606 1/2 X .049(6-7FT LGTH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought