Motion
01414614
6' Long, 5/8" OD, 1010 Alloy Steel Tube 0.049" Wall Thickness
Mi Item #11715076
MFR #01414614
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 5/8" OD, 1010 Alloy Steel Tube 0.049" Wall Thickness
Mi Item #11715076
MFR #01414614

Mfr description
01414614 01414614 5/8 X .049(6-7FT LGTH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.5270 in
  • Length
    6 ft
  • Outside Diameter
    5/8 in
  • Tube Inner Diameter
    0.5270 in
  • Wall Thickness
    0.0490 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)