Motion
01414689
6' Long, 3/4" OD, 1010 Alloy Steel Tube 0.065" Wall Thickness
Mi Item #11715083
MFR #01414689
Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 3/4" OD, 1010 Alloy Steel Tube 0.065" Wall Thickness
Mi Item #11715083
MFR #01414689

Mfr description
01414689 01414689 3/4 X .065(6-7FT LGTH)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.90/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Length
    6 ft
  • Outside Diameter
    3/4 in
  • Tube Inner Diameter
    0.6250 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Alloy Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)