Motion
01450501
25/32" 118° 2-Flute High Speed Steel Extra Length Drill Bit;Oxide Finish, 12" Flute Length, 18" OAL
Mi Item #11715155
MFR #01450501
Price$282.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/32" 118° 2-Flute High Speed Steel Extra Length Drill Bit;Oxide Finish, 12" Flute Length, 18" OAL
Mi Item #11715155
MFR #01450501

Mfr description
01450501 01450501 25/32X18" 118D HSS BLA
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.10/each

Specifications

Dimensions

  • Drill Bit Size  
    25/32 in
  • Flute Length  
    12 in
  • Overall Length  
    18 in

Details

  • Coolant Delivery
    None
  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Oxide
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Shank Type  
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)