Motion
01455187
Bit Screwdriver; Phillips, Slotted, 2-in-1
MI ITEM #11715162
MFR #01455187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bit Screwdriver; Phillips, Slotted, 2-in-1
MI ITEM #11715162
MFR #01455187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01455187 01455187 0 PHILIPS W/1/8 SLOT 2

Specifications

  • Overall Length
    4-3/4 in
  • Additional Details
    2-in-1
  • PSC Code
    5133
  • Phillips Point Size
    #0 in
  • Type
    Bit Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text