Specifications
Dimensions
- Hex Size Range0.050 - 5/16 in
- Phillips Size Range#1, #2
- Screwdriver Size RangePhillips: #1, #2, Slotted: 3/16 - 9/32
Details
- Number Of Pieces27
- PSC Code5120
- TypeMini-Ratchet Bit Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)