Motion
01455286
5 Piece, Screwdriver Bit Set Automotive & Home Set
Mi Item #11715168
MFR #01455286
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, Screwdriver Bit Set Automotive & Home Set
Mi Item #11715168
MFR #01455286

Mfr description
01455286 01455286 5PC AUTO / HOME SET SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Additional Information
    Automotive & Home Set
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Type
    Bit Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)