Motion
01455294
17 Piece, Screwdriver Bit Set DIY Bit
MI ITEM #11715169
MFR #01455294
Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 Piece, Screwdriver Bit Set DIY Bit
MI ITEM #11715169
MFR #01455294

Mfr description
01455294 01455294 17PC DIY BIT SET SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.20/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Additional Information
    DIY Bit
  • Number Of Pieces
    17
  • PSC Code
    5120
  • Type
    Bit Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)