Motion
01475946
10.6 Watt, 18 Volt, Incandescent Miniature & Specialty B3-1/2 Lamp Single Contact Miniature Flanged Base, 5 to 49 Equivalent Range, Neutral (3,000 to 3,699), Dimmable, 1-1/4" OAL
MI ITEM #11715172
MFR #01475946
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10.6 Watt, 18 Volt, Incandescent Miniature & Specialty B3-1/2 Lamp Single Contact Miniature Flanged Base, 5 to 49 Equivalent Range, Neutral (3,000 to 3,699), Dimmable, 1-1/4" OAL
MI ITEM #11715172
MFR #01475946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.93/each

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Actual Wattage
    10.60
  • Amperage
    0.600
  • Base Code
    S.C. Miniature Flanged
  • Base Style
    Single Contact Miniature Flanged
  • Bulb Type
    Incandescent
  • Color Temperature
    3000
  • Color Temperature Range
    Neutral (3000-3699)
  • Dimming
    Dimmable
  • For Use With
    Flashlight
  • Lamp Type
    B3-1/2
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    18.00
  • Wattage Equivalent
    10.600
  • Wattage Equivalent Range
    5-49

Overview

Mfr description
01475946 01475946 18V TOOL LIGHT XENON F
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought