Motion
01520360
9/16", 2MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 4-7/8" Flute Length, 8-3/4" OAL, Spiral Flute
MI ITEM #11715208
MFR #01520360
List Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16", 2MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 4-7/8" Flute Length, 8-3/4" OAL, Spiral Flute
MI ITEM #11715208
MFR #01520360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.93/each for your price

Overview

Mfr description
01520360 01520360 9/16" 2MT 118D HSS BLA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    9/16 in
  • Flute Length
    4-7/8 in
  • Finish Coating
    Oxide
  • Point Type
    Standard
  • Overall Length
    8-3/4 in
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Shank Taper Designation
    2MT
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought