Motion
01530476
47/64", 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 5-7/8" Flute Length, 10-1/2" OAL, Spiral Flute
Mi Item #11715238
MFR #01530476
Price$42.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47/64", 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 5-7/8" Flute Length, 10-1/2" OAL, Spiral Flute
Mi Item #11715238
MFR #01530476

Mfr description
01530476 01530476 47/64" 3MT 118D HSS BL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.23/each

Specifications

Dimensions

  • Drill Bit Size
    47/64 in
  • Drill Point Angle
    118
  • Flute Length
    5-7/8 in
  • Overall Length
    10-1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Taper Designation
    3MT
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)