Motion
01541267
1-13/32", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 7-5/8" Flute Length, 13-1/2" OAL, Spiral Flute
MI ITEM #11715300
MFR #01541267
List Price$259.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-13/32", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 7-5/8" Flute Length, 13-1/2" OAL, Spiral Flute
MI ITEM #11715300
MFR #01541267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.75/each for your price

Overview

Mfr description
01541267 01541267 1-13/32"4MT 118D HSS B
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    1-13/32 in
  • Flute Length
    7-5/8 in
  • Finish Coating
    Oxide
  • Point Type
    Standard
  • Overall Length
    13-1/2 in
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Shank Taper Designation
    4MT
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought