Motion
01541531
1-53/64", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 7-1/2" Flute Length, 14-1/2" OAL, Spiral Flute
Mi Item #11715325
MFR #01541531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-53/64", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 7-1/2" Flute Length, 14-1/2" OAL, Spiral Flute
Mi Item #11715325
MFR #01541531

Mfr description
01541531 01541531 1-53/64"4MT 118D HSS B
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1-53/64 in
  • Drill Point Angle
    118
  • Flute Length
    7-1/2 in
  • Overall Length
    14-1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Taper Designation
    4MT
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)