Value Collection 01568385
Value Collection
01568385
28.5mm, 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 175mm Flute Length, 296mm OAL, Spiral Flute
MI ITEM #11715475
MFR #01568385
List Price
$49.50
/each
List Price
$49.50
/each
28.5mm, 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 175mm Flute Length, 296mm OAL, Spiral Flute
MI ITEM #11715475
MFR #01568385
Value Collection 01568385
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28.5mm, 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 175mm Flute Length, 296mm OAL, Spiral Flute
MI ITEM #11715475
MFR #01568385

Availability:
In stock
List Price
$49.50
/each
List Price
$49.50
/each
Shipping
Shipping

Overview

Mfr Description
01568385 01568385 M28.5 3MT 118D HSS MET
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

Cutting Direction
Right Hand
Drill Bit Grade
General Purpose
Drill Bit Material
High Speed Steel
Drill Bit Size
1.1229 in, 1.1229 in
Drill Point Angle
118
Flute Length
175 mm
Flute Type
Spiral
Overall Length
296.00 mm
Point Type
Standard
Shank Taper Designation
3MT
Spiral Type
Regular Spiral
Web Thinning
Web-Thinned
Product Type
Taper Shank Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data