Motion
01569334
41mm, 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 205mm Flute Length, 354mm OAL, Spiral Flute
Mi Item #11715491
MFR #01569334
Price$169.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
41mm, 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 205mm Flute Length, 354mm OAL, Spiral Flute
Mi Item #11715491
MFR #01569334

Mfr description
01569334 01569334 M41 4MT 118D HSS MET B
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.30/each

Specifications

Dimensions

  • Drill Bit Size
    1.6142 in
  • Drill Point Angle
    118
  • Flute Length
    205.00 mm
  • Overall Length
    354.00 mm

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Taper Designation
    4MT
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)