Motion
01575182
9/32" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 6-1/4" Overall Length
Mi Item #11715494
MFR #01575182
Price$27.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 6-1/4" Overall Length
Mi Item #11715494
MFR #01575182

Mfr description
01575182 01575182 9/32" HSS 3FL CORE DRI
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.73/each

Specifications

Dimensions

  • Drill Size
    9/32 in
  • Flute Length
    3-7/8 in
  • Included Angle
    118
  • Overall Length
    6-1/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Flutes
    3
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)