Motion
01575265
13/32" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 7" Overall Length
MI ITEM #11715498
MFR #01575265
List Price$33.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 7" Overall Length
MI ITEM #11715498
MFR #01575265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.93/each for your price

Overview

Mfr description
01575265 01575265 13/32" HSS 3FL CORE DR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    4-3/8 in
  • Drill Size
    13/32 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    3
  • Shank Type
    Straight
  • Overall Length
    7 in
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought