Motion
01575489
3/4" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 9-3/4" Overall Length
MI ITEM #11715508
MFR #01575489
Price$75.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 3 Flute, High Speed Steel Straight Shank Core Drill, 9-3/4" Overall Length
MI ITEM #11715508
MFR #01575489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.95/each

Specifications

Dimensions

  • Drill Size
    3/4 in
  • Flute Length
    5-7/8 in
  • Included Angle
    118
  • Overall Length
    9-3/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Flutes
    3
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand

Overview

Mfr description
01575489 01575489 3/4" HSS 3FL CORE DRIL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought