Motion
01580422
21/32" Diam, 4 Flute, High Speed Steel 2MT Shank Core Drill, 9" Overall Length
Mi Item #11715514
MFR #01580422
Price$59.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Diam, 4 Flute, High Speed Steel 2MT Shank Core Drill, 9" Overall Length
Mi Item #11715514
MFR #01580422

Mfr description
01580422 01580422 21/32" 2MT HSS 4FL TPR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.78/each

Specifications

Dimensions

  • Drill Size
    21/32 in
  • Flute Length
    5-1/8 in
  • Included Angle
    118
  • Overall Length
    9 in

Details

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Flutes
    4
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)