Motion
01580547
27/32" Diam, 4 Flute, High Speed Steel 3MT Shank Core Drill, 10-3/4" Overall Length
MI ITEM #11715520
MFR #01580547
List Price$94.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" Diam, 4 Flute, High Speed Steel 3MT Shank Core Drill, 10-3/4" Overall Length
MI ITEM #11715520
MFR #01580547

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.00/each for your price

Overview

Mfr description
01580547 01580547 27/32" 3MT HSS 4FL TPR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    6-1/8 in
  • Drill Size
    27/32 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    4
  • Shank Type
    Morse Taper
  • Overall Length
    10-3/4 in
  • Shank Taper Designation
    3MT
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text