Motion
01581123
1-3/16" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 13" Overall Length
MI ITEM #11715531
MFR #01581123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 13" Overall Length
MI ITEM #11715531
MFR #01581123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01581123 01581123 1-3/16" 4MT HSS 4FL TP
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    7-3/8 in
  • Drill Size
    1-3/16 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    4
  • Shank Type
    Morse Taper
  • Overall Length
    13 in
  • Shank Taper Designation
    4MT
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text