Motion
01581222
1-11/32" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 14-3/8" Overall Length
MI ITEM #11715536
MFR #01581222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11/32" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 14-3/8" Overall Length
MI ITEM #11715536
MFR #01581222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01581222 01581222 1-11/32" 4MT HSS 4FL T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    8-3/4 in
  • Drill Size
    1-11/32 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    4
  • Shank Type
    Morse Taper
  • Overall Length
    14-3/8 in
  • Shank Taper Designation
    4MT
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text