Motion
01581305
1-15/32" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 14-7/8" Overall Length
Mi Item #11715540
MFR #01581305
Price$320.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/32" Diam, 4 Flute, High Speed Steel 4MT Shank Core Drill, 14-7/8" Overall Length
Mi Item #11715540
MFR #01581305

Mfr description
01581305 01581305 1-15/32" 4MT HSS 4FL T
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.15/each

Specifications

Dimensions

  • Drill Size
    1-15/32 in
  • Flute Length
    9-1/4 in
  • Included Angle
    118
  • Overall Length
    14-7/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Flutes
    4
  • Shank Taper Designation
    4MT
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)