Motion
01585322
1/2" Diam, 4 Flute, High Speed Steel Straight Shank Core Drill, 7-3/4" Overall Length
MI ITEM #11715567
MFR #01585322
List Price$42.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 4 Flute, High Speed Steel Straight Shank Core Drill, 7-3/4" Overall Length
MI ITEM #11715567
MFR #01585322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.40/each for your price

Overview

Mfr description
01585322 01585322 1/2" HSS 4FL CORE DRIL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    4-3/4 in
  • Drill Size
    1/2 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Overall Length
    7-3/4 in
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text