Motion
01585686
1-1/16" Diam, 4 Flute, High Speed Steel Straight Shank Core Drill, 11-1/4" Overall Length
MI ITEM #11715585
MFR #01585686
List Price$143.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Diam, 4 Flute, High Speed Steel Straight Shank Core Drill, 11-1/4" Overall Length
MI ITEM #11715585
MFR #01585686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.13/each for your price

Overview

Mfr description
01585686 01585686 1-1/16" HSS 4FL CORE D
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide is a coating that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    High Speed Steel
  • Flute Length
    6-5/8 in
  • Drill Size
    1-1/16 in
  • Finish Coating
    Oxide
  • Included Angle
    118
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Overall Length
    11-1/4 in
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought