Motion
01608918
TPGH321 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11715590
MFR #01608918
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGH321 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11715590
MFR #01608918

Mfr description
01608918 01608918 TPGH321HF TCN55 CARBID
  • Solid carbide is extremely heat resistant and used for high speed applications
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.1770 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    321,321,321
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Chipbreaker
    HF
  • Finish Coating
    TiN,TiN,TiN
  • Insert Holding Method
    Screw
  • Insert Style
    TPGH,TPGH,TPGH
  • Manufacturer Grade
    TCN55,TCN55,TCN55
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Material Grade
    C5,C5,C5
  • Rake
    Positive
  • Rake Angle
    9.5
  • Series
    American Value,American Value,American Value
  • Shape
    Triangle,Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)