Motion
01608967
TPGH322 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11715591
MFR #01608967
List Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGH322 HF Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11715591
MFR #01608967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.63/each for your price

Overview

Mfr description
01608967 01608967 TPGH322HF TCN55 CARBID
  • Solid carbide is extremely heat resistant and used for high speed applications
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • Titanium nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness-resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Insert Style
    TPGH,TPGH,TPGH
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Finish Coating
    TiN,TiN,TiN
  • Manufacturer Grade
    TCN55,TCN55,TCN55
  • Shape
    Triangle,Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    HF
  • Included Angle
    60 °
  • Relief Angle
    11
  • Rake
    Positive
  • Material Grade
    C5,C5,C5
  • Hole Diameter
    0.1770 in
  • Series
    American Value,American Value,American Value
  • Insert Holding Method
    Screw
  • Insert Size
    322,322,322
  • Rake Angle
    9.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text