Motion
01663236
23/64", 1MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 10" Flute Length, 15" OAL
MI ITEM #11715616
MFR #01663236
List Price$122.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23/64", 1MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 10" Flute Length, 15" OAL
MI ITEM #11715616
MFR #01663236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.95/each for your price

Overview

Mfr description
01663236 01663236 23/64X15" 1MT 118D HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Drill Bit Size
    23/64 in
  • Flute Length
    10 in
  • Finish Coating
    Oxide
  • Overall Length
    15 in
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Drill Point Angle
    118
  • Shank Taper Designation
    1MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought