Motion
01664580
29/32", 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 12" Flute Length, 18" OAL, Spiral Flute, Series 502
Mi Item #11715677
MFR #01664580
Price$370.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29/32", 3MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 12" Flute Length, 18" OAL, Spiral Flute, Series 502
Mi Item #11715677
MFR #01664580

Mfr description
01664580 01664580 29/32 3MT 18 IN. LONG
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.85/each

Specifications

Dimensions

  • Drill Bit Size
    29/32 in
  • Drill Point Angle
    118
  • Flute Length
    12 in
  • Overall Length
    18 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Series
    502
  • Shank Taper Designation
    3MT
  • Spiral Type
    Regular Spiral
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)