Motion
01668649
3", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 4-1/2" Flute Length, 11" OAL
MI ITEM #11715739
MFR #01668649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3", 4MT 118° Point High Speed Steel Taper Shank Drill Bit - Oxide Finish, 4-1/2" Flute Length, 11" OAL
MI ITEM #11715739
MFR #01668649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01668649 01668649 3" 4MT 118D HSS BLK SH
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide, also known as black oxide or steam oxide, is a surface treatment that prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals.

Specifications

  • Drill Bit Size
    3 in
  • Flute Length
    4-1/2 in
  • Finish Coating
    Oxide
  • Overall Length
    11 in
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    High Speed Steel
  • Drill Point Angle
    118
  • Shank Taper Designation
    4MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text