Motion
01710029
3/4 to 1-1/2", 2 Flute Square End Mill Set - Uncoated, High Speed Steel, Single End, 3/4" Shank Diam, Centercutting
Mi Item #11715811
MFR #01710029
Price$334.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 to 1-1/2", 2 Flute Square End Mill Set - Uncoated, High Speed Steel, Single End, 3/4" Shank Diam, Centercutting
Mi Item #11715811
MFR #01710029

Mfr description
01710029 01710029 3/4-1-1/2" IN STAND 2F
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.00/each

Specifications

Dimensions

  • Largest Mill Diameter
    1-1/2 in
  • Length Type
    Long
  • Mill Diameter
    3/4, 7/8, 1, 1-1/8, 1-1/4, 1-1/2 in
  • Shank Diameter
    3/4 in
  • Smallest Mill Diameter
    3/4 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M2
  • Mill Material
    High Speed Steel
  • Number Of Flutes
    2
  • Number Of Pieces
    6
  • Roughing Type
    None
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)