Motion
01710128
3/16", 7/16" LOC, 3/8" Shank Diam, 2-5/16" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11715816
MFR #01710128
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16", 7/16" LOC, 3/8" Shank Diam, 2-5/16" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11715816
MFR #01710128

Mfr description
01710128 01710128 3/16X3/8X7/16 2FL HSS
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.00/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.4375 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2-3/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)